Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M3
Mfr # 352-8-8-M3-S-70
Zoro # G108259215
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31 in
- Thread Size M3
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-8-8-M3-S-70
- Zoro # G108259215
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.31 in |
Thread Size | M3 |
Overall Diameter | 0.31 in |
Stud Length | 0.24 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Durometer | 70A |
Maximum Load Downward Compression | 32 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Steel |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 405 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 32 lbf, Overall Diameter 0.31 in, Height 0.31 in, Stud Length 0.24 in, Maximum Load Sideways Shear 405 lbf, Thread Size M3, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-EE-55)
- J.W. Winco Cylindrical Vibration Isolators