Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M3
Mfr # 352-8-8-M3-E-55
Zoro # G708259196
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31 in
- Thread Size M3
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-8-8-M3-E-55
- Zoro # G708259196
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.31 in |
Thread Size | M3 |
Tap Depth | 0.12 in |
Overall Diameter | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 160 lbf |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 12 lbf |
Durometer | 55A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 12 lbf, Overall Diameter 0.31 in, Height 0.31 in, Maximum Load Sideways Shear 160 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- WESTWARD Bricklayers Hammer, 20 Oz, Steel (2DBU7)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- WIHA Impact Power Bit Torx T25-250 (76596)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- J.W. Winco Mounts and Vibration Control