Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 452-125-75-M16-E-55
Zoro # G308258063
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.95 in
- Thread Size M16
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-125-75-M16-E-55
- Zoro # G308258063
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.95 in |
Thread Size | M16 |
Overall Diameter | 4.92 in |
Tap Depth | 0.55 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Downward Compression | 4,523 lbf |
Durometer | 55A |
Maximum Load Sideways Shear | 6,110 lbf |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 4,523 lbf, Overall Diameter 4.92 in, Height 2.95 in, Maximum Load Sideways Shear 6,110 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ONYX 3/8in Palm Impact Wrench - 445ft/lb (1831)
- CLESCO AL-4FS Motor Shaft Arbor Standard Type B Stamped Washer (AL-4FS)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- WILTON Combo Vise, Serrated Jaw, 11 13/16" L (4800R)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-30-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. Winco Mounts and Vibration Control