Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 452-100-60-M16-S-55
Zoro # G208259160
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36 in
- Thread Size M16
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Overall Diameter 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-100-60-M16-S-55
- Zoro # G208259160
- UPC # 664423474956
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.36 in |
Thread Size | M16 |
Overall Diameter | 3.94 in |
Stud Length | 1.61 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 2,911 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Durometer | 55A |
Maximum Load Sideways Shear | 4,940 lbf |
Vibration Isolator Style | One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 2,911 lbf, Overall Diameter 3.94 in, Height 2.36 in, Stud Length 1.61 in, Maximum Load Sideways Shear 4,940 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bit Set, Includes 20 Micro Carbon Steel Bit Sizes #61 - #80 (45-12010)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- KNIPEX Welding Pliers, 11" Locking Welding Grip (42 44 280)
- TITAN Spud Wrench Set, 3- pcs. (223)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- J.W. Winco Cylindrical Vibration Isolators