Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 352-100-60-M16-E-40
Zoro # G008258189
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36 in
- Thread Size M16
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Vibration Isolator Style One Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-100-60-M16-E-40
- Zoro # G008258189
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.36 in |
Thread Size | M16 |
Tap Depth | 0.63 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Vibration Isolator Style | One Tapped Hole |
Shape | Cylindrical |
Maximum Load Sideways Shear | 2,827 lbf |
Durometer | 40A |
Maximum Load Downward Compression | 1,673 lbf |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,673 lbf, Overall Diameter 3.94 in, Height 2.36 in, Maximum Load Sideways Shear 2,827 lbf, Thread Size M16, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Sidekick SS Multi Tool (831428)
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-301)
- BOSCH Brush Set (2610008121)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. Winco Mounts and Vibration Control