Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 352-100-50-M16-S-70
Zoro # G208258194
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M16
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-100-50-M16-S-70
- Zoro # G208258194
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 70A |
Maximum Load Downward Compression | 5,148 lbf |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Sideways Shear | 10,450 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 5,148 lbf, Overall Diameter 3.94 in, Height 1.97 in, Stud Length 1.61 in, Maximum Load Sideways Shear 10,450 lbf, Thread Size M16, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.95 B-1/2-13-C4 (ERX-B (inch sizes))
- MAYHEW #1 Nail Starter/#1 Nail Set (17351)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- OTC Driver Tool, Handle And 24 Discs (27795)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-40-M12-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- J.W. Winco Mounts and Vibration Control