Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 352-100-50-M16-S-55
Zoro # G708258182
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M16
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud or Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-100-50-M16-S-55
- Zoro # G708258182
- UPC # 664423444317
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 3,156 lbf |
Shape | Cylindrical |
Durometer | 55A |
Vibration Isolator Style | One Threaded Stud |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 6,396 lbf |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 3,156 lbf, Overall Diameter 3.94 in, Height 1.97 in, Stud Length 1.61 in, Maximum Load Sideways Shear 6,396 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #37 (C18090)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray - Hi-Viz Yellow (12083)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- ELESA Threaded stud, DVA.4-30-15-M8-20-55 (DVA.4)
- J.W. Winco Cylindrical Vibration Isolators