Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 352-100-50-M16-E-55
Zoro # G708258243
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M16
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Tap Depth 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-100-50-M16-E-55
- Zoro # G708258243
- UPC # 664423444300
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M16 |
Tap Depth | 0.63 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 3,156 lbf |
Vibration Isolator Style | One Tapped Hole |
Durometer | 55A |
Stud or Tap Material | Steel |
Shape | Cylindrical |
Maximum Load Sideways Shear | 6,396 lbf |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 3,156 lbf, Overall Diameter 3.94 in, Height 1.97 in, Maximum Load Sideways Shear 6,396 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 1/2 in (2NPE8)
- J.W. Winco Cylindrical Vibration Isolators