Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M16
Mfr # 352-100-40-M16-S-40
Zoro # G108258119
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M16
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud Length 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-100-40-M16-S-40
- Zoro # G108258119
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Durometer | 40A |
Maximum Load Sideways Shear | 5,396 lbf |
Shape | Cylindrical |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 2,120 lbf |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 2,120 lbf, Overall Diameter 3.94 in, Height 1.57 in, Stud Length 1.61 in, Maximum Load Sideways Shear 5,396 lbf, Thread Size M16, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-50-M10-EE-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- J.W. Winco Mounts and Vibration Control