Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 452-75-50-M12-E-55
Zoro # G208257982
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-75-50-M12-E-55
- Zoro # G208257982
- UPC # 664423475502
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Tap Depth | 0.43 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Load Sideways Shear | 2,541 lbf |
Maximum Load Downward Compression | 1,252 lbf |
Durometer | 55A |
Vibration Isolator Style | One Tapped Hole |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,252 lbf, Overall Diameter 2.95 in, Height 1.97 in, Maximum Load Sideways Shear 2,541 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- DREMEL Shield Attachment Kit (A550)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Bottom Metric Hand Tap (027730AS)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.2-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-20-16-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- J.W. Winco Cylindrical Vibration Isolators