Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 452-75-40-M12-E-55
Zoro # G008258011
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Overall Diameter 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-75-40-M12-E-55
- Zoro # G008258011
- UPC # 664423475489
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Tap Depth | 0.43 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 3,826 lbf |
Durometer | 55A |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Downward Compression | 1,502 lbf |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,502 lbf, Overall Diameter 2.95 in, Height 1.57 in, Maximum Load Sideways Shear 3,826 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 1/2 in (2NPE8)
- J.W. Winco Cylindrical Vibration Isolators