Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 452-75-25-M12-S-55
Zoro # G308259183
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Vibration Isolator Style One Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-75-25-M12-S-55
- Zoro # G308259183
- UPC # 664423475465
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M12 |
Stud Length | 1.46 in |
Overall Diameter | 2.95 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Vibration Isolator Style | One Threaded Stud |
Durometer | 55A |
Shape | Cylindrical |
Maximum Load Sideways Shear | 8,851 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 2,172 lbf |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 2,172 lbf, Overall Diameter 2.95 in, Height 0.98 in, Stud Length 1.46 in, Maximum Load Sideways Shear 8,851 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- BIG HORN 3 x 2 Inch Adapter (11318)
- NORTON CO Brick Rubbing 8X3-1/2In W/Hdl (87795)
- J.W. WINCO GN300-78-M8-80 Adjustable Lever Steel (8N80A03K)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. Winco Mounts and Vibration Control