Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 353-75-89-M12-S-70
Zoro # G408258161
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Thread Size M12
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-75-89-M12-S-70
- Zoro # G408258161
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 3.5 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Stud Length | 1.46 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Threaded Stud |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 714 lbf |
Maximum Load Downward Compression | 571 lbf |
Shape | Conical |
Durometer | 70A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 571 lbf, Overall Diameter 2.95 in, Height 3.5 in, Stud Length 1.46 in, Maximum Load Sideways Shear 714 lbf, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- KO-KEN Extension Bar 150mm 1/2 Sq. Drive (4760-150)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- J.W. Winco Mounts and Vibration Control