Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 353-75-89-M12-E-70
Zoro # G308258056
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Sideways Shear 714 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-75-89-M12-E-70
- Zoro # G308258056
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 3.5 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Tap Depth | 0.47 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Sideways Shear | 714 lbf |
Shape | Conical |
Vibration Isolator Style | One Tapped Hole |
Isolator Material | Natural Rubber |
Durometer | 70A |
Maximum Load Downward Compression | 571 lbf |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 571 lbf, Overall Diameter 2.95 in, Height 3.5 in, Maximum Load Sideways Shear 714 lbf, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- URREA 3/4" drive 6-point short impact socket 1-11/16" (7527)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Bastard File with Safe Back (06711N)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. Winco Mounts and Vibration Control