Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 353-70-58-M12-S-55
Zoro # G308258155
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.28 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-70-58-M12-S-55
- Zoro # G308258155
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.28 in |
Thread Size | M12 |
Overall Diameter | 2.76 in |
Stud Length | 1.46 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Shape | Conical |
Durometer | 55A |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Sideways Shear | 628 lbf |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 342 lbf |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 342 lbf, Overall Diameter 2.76 in, Height 2.28 in, Stud Length 1.46 in, Maximum Load Sideways Shear 628 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 12 - 24 2 pc (80222)
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.205)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.2-30-20-22-5/16-55)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. Winco Mounts and Vibration Control