Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 353-70-58-M12-E-40
Zoro # G808259188
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.28 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Downward Compression 259 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-70-58-M12-E-40
- Zoro # G808259188
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.28 in |
Thread Size | M12 |
Tap Depth | 0.47 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Downward Compression | 259 lbf |
Isolator Material | Natural Rubber |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 40A |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 468 lbf |
Shape | Conical |
Vibration Isolator Style | One Tapped Hole |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 259 lbf, Overall Diameter 2.76 in, Height 2.28 in, Maximum Load Sideways Shear 468 lbf, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Half Round File - Smooth Cut (11152)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1015-FF50)
- J.W. Winco Cylindrical Vibration Isolators