Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 352-75-50-M12-S-40
Zoro # G108258133
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M12
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Overall Diameter 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-75-50-M12-S-40
- Zoro # G108258133
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Stud Length | 1.46 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 892 lbf |
Isolator Material | Natural Rubber |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,827 lbf |
Durometer | 40A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 892 lbf, Overall Diameter 2.95 in, Height 1.97 in, Stud Length 1.46 in, Maximum Load Sideways Shear 1,827 lbf, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- KNIPEX Water Pump Pliers Sets, 5 pc Cobra Set (00 19 55 S5)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- J.W. Winco Cylindrical Vibration Isolators