Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 352-75-50-M12-E-70
Zoro # G208258163
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M12
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-75-50-M12-E-70
- Zoro # G208258163
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Tap Depth | 0.47 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 6,167 lbf |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 3,046 lbf |
Vibration Isolator Style | One Tapped Hole |
Durometer | 70A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 3,046 lbf, Overall Diameter 2.95 in, Height 1.97 in, Maximum Load Sideways Shear 6,167 lbf, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- VEGA Hex 1/4 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H1664SB)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber (2NNZ6)
- J.W. Winco Cylindrical Vibration Isolators