Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 352-75-50-M12-E-40
Zoro # G308258032
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Downward Compression 892 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-75-50-M12-E-40
- Zoro # G308258032
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M12 |
Tap Depth | 0.47 in |
Overall Diameter | 2.95 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Downward Compression | 892 lbf |
Shape | Cylindrical |
Durometer | 40A |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,827 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 892 lbf, Overall Diameter 2.95 in, Height 1.97 in, Maximum Load Sideways Shear 1,827 lbf, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Lower Strut for TP04864 (TPS2348M)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- IRWIN 95 Pro Linesman Pliers (2078209)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-40-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1011-MM50)
- J.W. Winco Mounts and Vibration Control