Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 453-50-68-M10-E-55
Zoro # G208258057
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.68 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 453-50-68-M10-E-55
- Zoro # G208258057
- UPC # 664423475755
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.68 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Conical |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 200 lbf |
Maximum Load Sideways Shear | 297 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 200 lbf, Overall Diameter 1.97 in, Height 2.68 in, Maximum Load Sideways Shear 297 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-50-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. Winco Cylindrical Vibration Isolators