Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-70-40-M10-S-55
Zoro # G308259121
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Vibration Isolator Style One Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-70-40-M10-S-55
- Zoro # G308259121
- UPC # 664423475434
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 2.76 in |
Stud Length | 1.06 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Vibration Isolator Style | One Threaded Stud |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 3,598 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 1,412 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 1,412 lbf, Overall Diameter 2.76 in, Height 1.57 in, Stud Length 1.06 in, Maximum Load Sideways Shear 3,598 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101BR5)
- RIDGID Level, 9" Torpedo (20233)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2500 N Max, M10, cylindrical, external and internal threads (K0568.05002055)
- J.W. Winco Mounts and Vibration Control