Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-60-60-M10-S-55
Zoro # G108259123
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-60-60-M10-S-55
- Zoro # G108259123
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.36 in |
Thread Size | M10 |
Stud Length | 1.1 in |
Overall Diameter | 2.36 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Grade 304 Stainless Steel |
Isolator Material | Natural Rubber |
Durometer | 55A |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 782 lbf |
Maximum Load Sideways Shear | 1,313 lbf |
Shape | Cylindrical |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 782 lbf, Overall Diameter 2.36 in, Height 2.36 in, Stud Length 1.1 in, Maximum Load Sideways Shear 1,313 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench (86 02 250 SBA)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends (K0566.02501055)
- J.W. Winco Mounts and Vibration Control