Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-60-40-M10-E-55
Zoro # G508258023
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-60-40-M10-E-55
- Zoro # G508258023
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 2.36 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | One Tapped Hole |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 2,027 lbf |
Maximum Load Downward Compression | 796 lbf |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 796 lbf, Overall Diameter 2.36 in, Height 1.57 in, Maximum Load Sideways Shear 2,027 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (87915CLB123910)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- WILDE 7/32" x 9-1/2" LONG TAPER PUNCH-BULK (PLT 732.NP/MP)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. Winco Mounts and Vibration Control