Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-50-50-M10-E-55
Zoro # G208258002
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 607 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-50-50-M10-E-55
- Zoro # G208258002
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Tap Depth | 0.31 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 607 lbf |
Shape | Cylindrical |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,228 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 607 lbf, Overall Diameter 1.97 in, Height 1.97 in, Maximum Load Sideways Shear 1,228 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4784)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. Winco Mounts and Vibration Control