Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-50-40-M10-E-55
Zoro # G308258018
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-50-40-M10-E-55
- Zoro # G308258018
- UPC # 664423475366
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 620 lbf |
Durometer | 55A |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 1,570 lbf |
Vibration Isolator Style | One Tapped Hole |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 620 lbf, Overall Diameter 1.97 in, Height 1.57 in, Maximum Load Sideways Shear 1,570 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-30-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- J.W. Winco Mounts and Vibration Control