Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 452-50-30-M10-S-55
Zoro # G508259143
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-50-30-M10-S-55
- Zoro # G508259143
- UPC # 664423475359
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Stud Length | 1.1 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Load Downward Compression | 567 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Sideways Shear | 1,913 lbf |
Durometer | 55A |
Vibration Isolator Style | One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 567 lbf, Overall Diameter 1.97 in, Height 1.18 in, Stud Length 1.1 in, Maximum Load Sideways Shear 1,913 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE586K)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- J.W. Winco Mounts and Vibration Control