Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 353-50-50-M10-E-55
Zoro # G508259174
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-50-50-M10-E-55
- Zoro # G508259174
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Tap Depth | 0.39 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Isolator Material | Natural Rubber |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 445 lbf |
Stud or Tap Material | Steel |
Shape | Conical |
Maximum Load Downward Compression | 218 lbf |
Durometer | 55A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 218 lbf, Overall Diameter 1.97 in, Height 1.97 in, Maximum Load Sideways Shear 445 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 2520 Fixed Tribrach Adapter, 5/8-11 female thread (05-2520)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X60)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Height: 3/4 in (2NPE4)
- J.W. Winco Cylindrical Vibration Isolators