Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-70-55-M10-E-40
Zoro # G108258003
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.17 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Tap Depth 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-70-55-M10-E-40
- Zoro # G108258003
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.17 in |
Thread Size | M10 |
Tap Depth | 0.39 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,371 lbf |
Durometer | 40A |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 746 lbf |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 746 lbf, Overall Diameter 2.76 in, Height 2.17 in, Maximum Load Sideways Shear 1,371 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 5-Ton Ratcheting Gear Puller (BLP/RT/5T)
- MORTON Aluminum Hand Knob, 3/8"-16 x 1-3/4" Steel Screw (HKS-3717A)
- J.W. WINCO DIN98-ST-16-D Revolving Handle Steel (16WG57/D)
- TOOLFLEX 21.5" Black Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-1)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- KIPP Rubber Buffer Type Ct Waisted Thread M08, D=40, H=48, Steel, Comp:Elast. Natural Rubber Shore 57A (K0570.04004857)
- J.W. Winco Mounts and Vibration Control