Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-70-40-M10-E-40
Zoro # G408258024
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-70-40-M10-E-40
- Zoro # G408258024
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 2.76 in |
Tap Depth | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 2,199 lbf |
Durometer | 40A |
Maximum Load Downward Compression | 866 lbf |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 866 lbf, Overall Diameter 2.76 in, Height 1.57 in, Maximum Load Sideways Shear 2,199 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 11/64 (42611)
- PFERD 5-1/2" Diamond Needle File - Three Square, Fine Cut (04030)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. Winco Mounts and Vibration Control