Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-70-30-M10-E-70
Zoro # G408257997
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-70-30-M10-E-70
- Zoro # G408257997
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M10 |
Tap Depth | 0.39 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 9,936 lbf |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Vibration Isolator Style | One Tapped Hole |
Durometer | 70A |
Maximum Load Downward Compression | 2,938 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 2,938 lbf, Overall Diameter 2.76 in, Height 1.18 in, Maximum Load Sideways Shear 9,936 lbf, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (435ME-600)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- U.S. TAPE COMPANY INC. 135' Twist Fluoorg Reel (25006)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-SS-55)
- J.W. Winco Cylindrical Vibration Isolators