Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-50-50-M10-S-70
Zoro # G408258017
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-50-50-M10-S-70
- Zoro # G408258017
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Stud Length | 1.1 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Durometer | 70A |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 942 lbf |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 2,370 lbf |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 942 lbf, Overall Diameter 1.97 in, Height 1.97 in, Stud Length 1.1 in, Maximum Load Sideways Shear 2,370 lbf, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 3/4 Dr 100-600 ft. lbs. M (77600)
- VIM PRODUCTS VIM Tools 8-Piece Impact Torx Bits (IMPACT-8TX)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 8" (CO ST208)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-50-M10-S-40)
- J.W. Winco Mounts and Vibration Control