Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-50-50-M10-E-40
Zoro # G508258115
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Stud or Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-50-50-M10-E-40
- Zoro # G508258115
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Tap Depth | 0.39 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Stud or Tap Material | Steel |
Durometer | 40A |
Maximum Load Downward Compression | 308 lbf |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 628 lbf |
Shape | Cylindrical |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 308 lbf, Overall Diameter 1.97 in, Height 1.97 in, Maximum Load Sideways Shear 628 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade Shaft Belt (588768501)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792734)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (452-75-50-M12-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. Winco Cylindrical Vibration Isolators