Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-50-40-M10-S-40
Zoro # G808259218
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Load Sideways Shear 828 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-50-40-M10-S-40
- Zoro # G808259218
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Stud Length | 1.1 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Sideways Shear | 828 lbf |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 40A |
Maximum Load Downward Compression | 321 lbf |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 321 lbf, Overall Diameter 1.97 in, Height 1.57 in, Stud Length 1.1 in, Maximum Load Sideways Shear 828 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/4"x3" (SCK-053)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- J.W. Winco Mounts and Vibration Control