Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 352-50-40-M10-E-40
Zoro # G708258045
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-50-40-M10-E-40
- Zoro # G708258045
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Tap Depth | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Durometer | 40A |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 1,399 lbf |
Maximum Load Downward Compression | 321 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Shape | Cylindrical |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 321 lbf, Overall Diameter 1.97 in, Height 1.57 in, Maximum Load Sideways Shear 1,399 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- STM MT2 MT3 Morse Taper Sleeve (420315)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. Winco Mounts and Vibration Control