Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, 0.33 in
Mfr # 454-56-24-8.4-55
Zoro # G508258054
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.94 in
- Thread Size 0.33 in
- Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear
- Mounting DIN 912 Socket Cap Screws (Not Included)
- Maximum Load Downward Compression 778 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 454-56-24-8.4-55
- Zoro # G508258054
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.94 in |
Thread Size | 0.33 in |
Overall Diameter | 2.2 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Alkaline; Grease; Oil; Petrol; Wear |
Mounting | DIN 912 Socket Cap Screws (Not Included) |
Maximum Load Downward Compression | 778 lbf |
Stud or Tap Material | Stainless Steel |
Maximum Operating Temperature | 248 Degrees F |
Vibration Isolator Style | Plain Bore |
Durometer | 55A |
Isolator Material | NBR |
Maximum Load Sideways Shear | 3,295 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style Plain Bore, Maximum Load Downward Compression 778 lbf, Overall Diameter 2.2 in, Height 0.94 in, Maximum Load Sideways Shear 3,295 lbf, Thread Size 0.33 in, Durometer 55A, Isolator Material NBR, Maximum Operating Temperature 248 Degrees F, Mounting DIN 912 Socket Cap Screws (Not Included), Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Stud or Tap Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- TEKTON 24 Inch Bolt Cutter (3410)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- KD TOOLS Drilling Hammer (82255)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- J.W. Winco Cylindrical Vibration Isolators