Shop All Sealing Washers
J.W. Winco
Sealing Rings - Hygienic Design
Mfr # 7600-19-15-2-HNBR-85
Zoro # G609880468
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material H-NBR
- System of Measurement Metric
- Maximum Thickness 2 mm
- Outside Diameter 19 mm
- Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7600-19-15-2-HNBR-85
- Zoro # G609880468
- Country of Origin Italy
- Category Sealing Washers
Dimensions
Outside Diameter | 19 mm |
Inside Diameter | 15 mm |
For Screw Size | Not Available |
Details
Item | Hygienic Sealing Ring |
Seal Material | H-NBR |
System of Measurement | Metric |
Maximum Thickness | 2 mm |
Seal Material - Minimum Temperature | -25 Degrees C |
RoHS Compliant | Yes |
Resistance Properties | Abrasion Resistant, Acid Resistant, Alkaline Resistant, Grease Resistant, Oil Resistant, Petrol Resistant, Solvent Resistant, UV Light/Weather Exposure Resistant, Wear Resistant |
Seal Material Color | Blue |
Seal Material - Maximum Temperature | 150 Degrees C |
Sealing Washer Type | All Plastic or Rubber Washer |
Tensile Strength | 11 N/sq mm |
Description
Hygienic Sealing Ring, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size Not Available, Inside Diameter 15 mm, Outside Diameter 19 mm, Maximum Thickness 2 mm, Seal Material H-NBR, System of Measurement Metric, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Acid Resistant, Alkaline Resistant, Grease Resistant, Oil Resistant, Petrol Resistant, Solvent Resistant, UV Light/Weather Exposure Resistant, Wear Resistant, RoHS Compliant Yes, Seal Material Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Spring Anchor, 3/8"-16, 1-5/8 in L, 18-8 Stainless Steel Plain (Z20014SS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.060.0020)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087536)
- J.W. WINCO Sealing Rings - Hygienic Design (7600-13-9-2-EPDM-85)
- J.W. WINCO Sealing Rings - Hygienic Design (7600-11-7-2-EPDM-85)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- ADAPTALL Sealing Washer, Fits Bolt Size M26 Steel/Buna-N, Cadmium Plated Finish (9500-26MM)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- J.W. Winco Sealing Washers