Shop All Round Spacers
J.W. Winco
Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia
Mfr # 19W12LGD
Zoro # G4681549
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M16
- Material Stainless Steel
- Inside Diameter 16 mm
- Outside Diameter 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 19W12LGD
- Zoro # G4681549
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | M16 |
Overall Length | 12 mm |
Inside Diameter | 16 mm |
Outside Diameter | 19mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Description
GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45680)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0050)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 10 PK (12P614)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (17W4LGC)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 6 mm Overall Lg, 12 mm Inside Dia (14W6LGC)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 8 mm Overall Lg, 12 mm Inside Dia (14W8LGC)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 1/8 in Overall Lg (310204RSN)
- J.W. Winco Round Spacers