Shop All Round Spacers
J.W. Winco
Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia
Mfr # 17W4LGC
Zoro # G4681384
original price:
$2.62
4% off
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M12
- Material Stainless Steel
- Inside Diameter 12 mm
- Outside Diameter 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 17W4LGC
- Zoro # G4681384
- Country of Origin Germany
- Category Round Spacers
Dimensions
For Screw Size | M12 |
Overall Length | 4 mm |
Inside Diameter | 12 mm |
Outside Diameter | 17mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Description
GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100 (U07891.025.0018)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 6 mm Overall Lg, 12 mm Inside Dia (14W6LGC)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 8 mm Overall Lg, 12 mm Inside Dia (14W8LGC)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 5/16 in Overall Lg, 0.114 in Inside Dia (943909)
- J.W. Winco Round Spacers