Shop All Round Spacers
J.W. Winco
Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia
Mfr # 14W4LGC
Zoro # G4670114
original price:
$1.98
4% off
Sold in multiples of 7 for $13.23
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M12
- Material Stainless Steel
- Inside Diameter 12 mm
- Outside Diameter 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 14W4LGC
- Zoro # G4670114
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | M12 |
Overall Length | 4 mm |
Inside Diameter | 12 mm |
Outside Diameter | 14mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Description
GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABS201)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (M01200.360.0150)
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH82)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (12W6LGB)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (17W4LGC)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 12 mm Overall Lg, 10 mm Inside Dia (12W12LGB)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/16 in Overall Lg (310506RSN)
- J.W. Winco Round Spacers