Shop All Round Spacers
J.W. Winco
Round Spacer, M10 Screw Size, Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia
Mfr # 12W6LGB
Zoro # G4679169
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M10
- Material Stainless Steel
- Inside Diameter 10 mm
- Outside Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 12W6LGB
- Zoro # G4679169
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | M10 |
Overall Length | 6 mm |
Inside Diameter | 10 mm |
Outside Diameter | 12mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Description
GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.056.0200)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.100.0012)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07150.160.0035)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.016.0150)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 12 mm Overall Lg, 10 mm Inside Dia (12W12LGB)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 8 mm Overall Lg, 12 mm Inside Dia (14W8LGC)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (17W4LGC)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Aluminum, 1 in Overall Lg (501612RSA)
- J.W. Winco Round Spacers