Shop All Eye Nuts
J.W. Winco
Round Eye Nut, M8 Thread Size, Steel
Mfr # 8NG49
Zoro # G4703398
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 8NG49
- Zoro # G4703398
- Country of Origin Germany
- Category Eye Nuts
Dimensions
Thread Size | M8 |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Steel |
System of Measurement | Metric |
Description
When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (68207)
- ZORO SELECT Jam Nut, #2-12, Steel, Zinc Plated, 1-3/32 in Ht, 10 PK (201NJ)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0037)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht (5GAZ4)
- J.W. WINCO Round Eye Nut, M12 Thread Size, Steel (12NG49)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Stainless Steel (582-M16-NI)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- J.W. Winco Eye Nuts