Shop All Eye Nuts
J.W. Winco
Round Eye Nut, M12 Thread Size, Steel
Mfr # 12NG49
Zoro # G4698349
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 12NG49
- Zoro # G4698349
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M12 |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Steel |
System of Measurement | Metric |
Description
When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0D)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (68027)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Stainless Steel (582-M16-NI)
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 18-8 Stainless Steel (EN-5-SS)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- J.W. Winco Eye Nuts