Shop All Eye Nuts
J.W. Winco
Round Eye Nut, M10 Thread Size, Steel
Mfr # 10NG49
Zoro # G4692496
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 10NG49
- Zoro # G4692496
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M10 |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Steel |
System of Measurement | Metric |
Description
When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0087)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- J.W. WINCO Round Eye Nut, M12 Thread Size, Steel (12NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Stainless Steel (582-M16-NI)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- J.W. Winco Eye Nuts