Shop All Eye Nuts
J.W. Winco
Round Eye Nut, M10 Thread Size, Stainless Steel
Mfr # 582-M10-NI
Zoro # G4686905
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 582-M10-NI
- Zoro # G4686905
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M10 |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Stainless Steel |
System of Measurement | Metric |
Description
When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.075.1200)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12320.043.0002)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U55000.037.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Stainless Steel (582-M16-NI)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- J.W. WINCO Round Eye Nut, M12 Thread Size, Steel (12NG49)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- J.W. Winco Eye Nuts