Shop All Rare Earth Magnets
J.W. Winco
Retaining Magnet Rod-Shaped 52.5-ND-16-M8, w/Stud & Rubber Jacket, Magnetic Surface, .63" Dia. Steel
Mfr # 52.5-ND-16-M8
Zoro # G205174015
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 52.5-ND-16-M8
- Zoro # G205174015
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Retaining magnet rod-shaped 52.5-nd-16-m8, w/stud & rubber jacket, magnetic surface, .63" dia. Steel gn 52.5 magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Temperature resistant to 175 f (80c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Chrome Contemporary Drawer Pull (BP9253192140)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- J.W. WINCO GN50.4-HF-16 Retaining Magnet Steel (GN50.4)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.26" Dia, Steel (50.3-HF-32-M4)
- J.W. WINCO J.W. Winco 50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel (50.5-ND-32)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .51" Dia, Steel (50.3-ND-13-M5)
- J.W. WINCO J.W. Winco 50.2-HF-25-M4 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .98" Dia, Steel (50.2-HF-25-7-M4)
- J.W. WINCO GN50.3-HF-32-M4 Retaining Magnet (GN50.3)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- J.W. Winco Rare Earth Magnets