Shop All Alnico Magnets
J.W. Winco
Retaining Magnet Assembly, Rod-Shaped w/ Smooth Finish, .63" Dia, Steel Plain Finish
Mfr # 52.1-AN-16-2
Zoro # G105173606
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; AlNiCo (Aluminum, nickel, cobalt)
- Max. Pull 20 N
- Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 52.1-AN-16-2
- Zoro # G105173606
- Country of Origin Germany
- Category Alnico Magnets
Dimensions
Diameter | 16 mm |
Details
Material | Steel; AlNiCo (Aluminum, nickel, cobalt) |
Max. Pull | 20 N |
Description
Retaining magnet assembly 52.1-an-16-2, rod-shaped w/ smooth finish, .63" dia, steel plain finish gn 52.1 magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in. Temperature resistant to 535 f (280c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SHook, 145 lb Working Load, 03 in Dia Wire, Stainless Steel (N197-202)
- STRYBUC PELLA RH WHITE SASH LOCK (34-112)
- STRYBUC Wall Protector Cover Plate (19-181)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- J.W. Winco Alnico Magnets