Shop All Rare Earth Magnets
J.W. Winco
Retaining Magnet Assembly Disc-Shape, 2 Int. Threads, Rubber Shell, 2.24" Dia Steel
Mfr # 51.6-ND-57-36-M6
Zoro # G405174587
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Pull 175 N
- Finish Zinc plated
- Magnet Material NdFeB (Neodymium, iron, boron)
- Temp. Range (F) 176°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 51.6-ND-57-36-M6
- Zoro # G405174587
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Thread Size | M6 |
Magnet Height | 11.3 mm |
Details
Material | Steel |
Max. Pull | 175 N |
Finish | Zinc plated |
Magnet Material | NdFeB (Neodymium, iron, boron) |
Temp. Range (F) | 176°F |
Description
51.6-nd-57-36-m6 gn 51.6 magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Temperature resistant to 175 f (80c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- CENTURY SPRING 8-1/2 In. x 1 In. Extension Spring (C-337)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- J.W. WINCO GN70-34-A-ST Disc for Magnet Steel (GN70)
- J.W. WINCO GN50.4-HF-16 Retaining Magnet Steel (GN50.4)
- J.W. WINCO J.W. Winco 50.2-HF-25-M4 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .98" Dia, Steel (50.2-HF-25-7-M4)
- J.W. WINCO GN52.3-AN-27 Retaining Magnet, Rod Shaped (GN52.3)
- J.W. WINCO GN58-AN-19 Pot Magnet with Bore Steel (GN58)
- J.W. WINCO GN51.3-ND-88-SW Retaining Magnet (GN51.3)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- J.W. Winco Rare Earth Magnets