Shop All Toolholder Accessories
J.W. Winco
Pl Oil Level Sight Glass
Mfr # TLT-M20X1.5
Zoro # G311289443
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 26mm
- Thread Size M20 X 1.5"
- Color Transparent
- Features Temperature resistant up to 194 °F (90 °C)
- Material Body - Nylon plastic, Seal - NBR rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # TLT-M20X1.5
- Zoro # G311289443
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 26mm |
Thread Size | M20 X 1.5" |
Thread Length | 8 mm |
Details
Color | Transparent |
Features | Temperature resistant up to 194 °F (90 °C) |
Material | Body - Nylon plastic, Seal - NBR rubber |
Primary Application | TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. Winco Toolholder Accessories