Shop All Knobs
J.W. Winco
Pbh-Ku-1.63-3/8X24-E Ball Knob Plastic
Mfr # L02-0112
Zoro # G211288966
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.63mm
- Finish Black, shiny finish
- Material Plastic Duroplast (Phenolic PF)
- Thread Size (In.) 3/8 x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # L02-0112
- Zoro # G211288966
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1.63mm |
Thread Size (In.) | 3/8 x 24" |
Thread Length | 1/2 in |
Details
Color | Black |
Finish | Black, shiny finish |
Material | Plastic Duroplast (Phenolic PF) |
Application | Ball knobs PBH can be used on machine tools, jigs, fixtures, and a variety of other equipment. |
Tapped Insert Material | Brass |
Shape | Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (1976)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- J.W. WINCO GN6336.10-32-M6-10-KU Hand Knob (6336.10-32-M6-10-KU)
- J.W. WINCO DIN464-M6-16-NI Knurled Thumb Screw (6N16P04)
- J.W. WINCO JW Winco GN6336.13-40-M8-30-H Hand Knob (6336.13-40-M8-30-H)
- J.W. WINCO DIN464-M3-10 Knurled Thumb Screw (3N10F50)
- J.W. WINCO Wing Nuts (434-NI-34-1/4X20-MT)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- J.W. Winco Knobs