Shop All Knobs
J.W. Winco
Pbh-Ku-1.63-1/2X13-E Ball Knob Plastic
Mfr # L02-0118
Zoro # G811289103
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.63mm
- Finish Black, shiny finish
- Material Plastic Duroplast (Phenolic PF)
- Thread Size (In.) 1/2 x 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # L02-0118
- Zoro # G811289103
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1.63mm |
Thread Size (In.) | 1/2 x 13" |
Thread Length | 0.63 in |
Details
Color | Black |
Finish | Black, shiny finish |
Material | Plastic Duroplast (Phenolic PF) |
Application | Ball knobs PBH can be used on machine tools, jigs, fixtures, and a variety of other equipment. |
Shape | Ball |
Tapped Insert Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- DAYTON Bench Grinder, 3 HP, 1725 rpm, 460V, 4.0A (55MJ86)
- WESTWARD #5 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL75)
- J.W. WINCO DIN653-M4-20 Flat Knurled Thumb Screw (4N20F48)
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- J.W. WINCO Wing Nuts (434-NI-34-1/4X20-MT)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- J.W. WINCO DIN467-M10 Flat Knurled Nut (10NF49)
- J.W. WINCO DIN464-M4-16 Knurled Thumb Screw (4N16F50)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- J.W. Winco Hand Knobs and Wheels